Motion
T42014
PowerGrip® 7786-1107 Timing Belt Pulley - 10.3 mm Bore Dia., 57.4 mm OD
Mi Item #08833081
MFR #T42014
Price$198.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1107 Timing Belt Pulley - 10.3 mm Bore Dia., 57.4 mm OD
Mi Item #08833081
MFR #T42014

Mfr description
T42014 POWERGRIP TIMING BELT PULLEYS
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
  • Engineered with OE quality or OE exact fit.
  • Premium bearings meet or exceed OE standards.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.82/each

Specifications

Dimensions

  • Bore Diameter  
    10.3 mm
  • Outside Diameter
    57.40 mm
  • Weight
    1.06 lbs

Details

  • Manufacturer Upc Number
    00375X33968
  • Material
    Steel
  • UPC_NO
    072053881653
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)