Motion
T42025
PowerGrip® 7786-1117 Timing Belt Pulley - 12 mm Bore Dia., 57.5 mm OD
MI ITEM #08833090
MFR #T42025
Price$175.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1117 Timing Belt Pulley - 12 mm Bore Dia., 57.5 mm OD
MI ITEM #08833090
MFR #T42025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.84/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    57.50 mm
  • Weight
    0.68 lbs

Details

  • Manufacturer Upc Number
    00375X33977
  • Material
    Steel
  • UPC_NO
    072053881752

Overview

Mfr description
T42025 POWERGRIP TIMING BELT PULLEYS
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
  • Engineered with OE quality or OE exact fit.
  • Premium bearings meet or exceed OE standards.
  • Hardware provided as needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought