Motion
T41174
PowerGrip® 7786-1216 Timing Belt Pulley - 8 mm Bore Dia., 74 mm OD
MI ITEM #08833112
MFR #T41174
List Price$165.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1216 Timing Belt Pulley - 8 mm Bore Dia., 74 mm OD
MI ITEM #08833112
MFR #T41174

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$165.94/each for your price

Overview

Mfr description
T41174 POWERGRIP TIMING BELT PULLEYS
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
  • Engineered with OE quality or OE exact fit.
  • Premium bearings meet or exceed OE standards.
  • Hardware provided as needed.

Specifications

  • Bore Diameter
  • Outside Diameter
    74 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00375X33999
  • Weight
    0.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text