Motion
T41208
PowerGrip® 7786-1414 Manual Belt Tensioner - Steel Material
Mi Item #08833130
MFR #T41208
Price$142.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1414 Manual Belt Tensioner - Steel Material
Mi Item #08833130
MFR #T41208

Mfr description
T41208 POWERGRIP TIMING BELT PULLEYS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.46/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Width
    28 mm
  • Weight
    0.87 lbs

Details

  • Manufacturer Upc Number
    770075281627
  • Material
    Steel
  • Product Types
    Belt Tensioner
  • UPC_NO
    770075281627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)