1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
T42121
PowerGrip® 7786-1438 Timing Belt Pulley - 58 mm OD
Mi Item #
08833146
MFR #
T42121
Price
$123.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
GATES RUBBER CO T42121
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
T42121
PowerGrip® 7786-1438 Timing Belt Pulley - 58 mm OD
Mi Item #
08833146
MFR #
T42121
Mfr description
T42121 POWERGRIP TIMING BELT PULLEYS
Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
Engineered with OE quality or OE exact fit.
Premium bearings meet or exceed OE standards.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$123
.20
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
58 mm
Weight
0.44 lbs
Details
Manufacturer Upc Number
00375X34033
Material
Steel
UPC_NO
770075149309
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items