1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
T42146
PowerGrip® 7786-1472 Timing Belt Pulley - 32 mm Bore Dia., 60 mm OD
Mi Item #
08833158
MFR #
T42146
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
GATES RUBBER CO T42146
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
T42146
PowerGrip® 7786-1472 Timing Belt Pulley - 32 mm Bore Dia., 60 mm OD
Mi Item #
08833158
MFR #
T42146
Mfr description
T42146 POWERGRIP TIMING BELT PULLEYS
Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
Engineered with OE quality or OE exact fit.
Premium bearings meet or exceed OE standards.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
32 mm
Outside Diameter
60 mm
Weight
0.6 lbs
Details
Manufacturer Upc Number
00375X34045
Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items