Motion
T42231
PowerGrip® 7786-1630 Timing Belt Pulley - 10 mm Bore Dia., 60 mm OD
MI ITEM #08833175
MFR #T42231
List Price$114.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1630 Timing Belt Pulley - 10 mm Bore Dia., 60 mm OD
MI ITEM #08833175
MFR #T42231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.64/each for your price

Overview

Mfr description
T42231 POWERGRIP TIMING BELT PULLEYS
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
  • Engineered with OE quality or OE exact fit.
  • Premium bearings meet or exceed OE standards.
  • Hardware provided as needed.

Specifications

  • Bore Diameter
  • Outside Diameter
    60 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00375X34062
  • UPC_NO
    770075420002
  • Weight
    0.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text