Motion
T41327
PowerGrip® 7786-1646 Timing Belt Pulley - 30 mm Bore Dia., 60 mm OD
MI ITEM #08833180
MFR #T41327
Price$205.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip® 7786-1646 Timing Belt Pulley - 30 mm Bore Dia., 60 mm OD
MI ITEM #08833180
MFR #T41327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.46/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    60 mm
  • Weight
    1.6 lbs

Details

  • Manufacturer Upc Number
    00375X34067
  • Material
    Steel
  • UPC_NO
    770075720492

Overview

Mfr description
T41327 POWERGRIP TIMING BELT PULLEYS
  • Gates PowerGrip® Idler Pulleys can be either a fixed idler or a replacement for a tensioner bracket. They can be constructed of metallic or plastic material and there are two basic surfaces - smooth and grooved (also called a sprocket).
  • Engineered with OE quality or OE exact fit.
  • Premium bearings meet or exceed OE standards.
  • Hardware provided as needed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought