Motion
36455
78031545 Idler Pulley - Thermoplastic Material, 75.5 mm Outside Diameter
MI ITEM #08833493
MFR #36455
List Price$90.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
78031545 Idler Pulley - Thermoplastic Material, 75.5 mm Outside Diameter
MI ITEM #08833493
MFR #36455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.55/each for your price

Overview

Mfr description
36455 DRIVEALIGN IDLER PULLEYS
  • Bearings meet or exceed OE standards with application-specific speed and load requirements, with high operating temperature tolerance and less wobble
  • Gates idler pulleys also reduce wear, vibration, and friction on belts, thereby extending belt service life
  • Mounting hardware included for some popular applications
  • Reliable operation under severe conditions

Specifications

  • Part Type
    Idler Pulley
  • Material
    Thermoplastic
  • Inside Diameter
    17 mm
  • Outside Diameter
    75.5 mm
  • Contact Surface
    Smooth/Backside
  • Hub Width
    26 mm
  • Weight
    0.49 lbs
  • Additional Details
    You can rely on superior quality, value, and durability from Gates products. Between smooth belt routing and accurate tensioning, your idler pulley assists in vehicle air conditioning compressors, alternators, power steering pumps, water pumps, and other various engine accessories that are critical to vehicle performance. Trust Gates to deliver DriveAlign solutions that are manufactured at the same high standards and specifications as vehicle OEMs, with sell packaging that helps automotive technicians easily identify the right fit for every vehicle.
  • Manufacturer Catalog Number
    7803-1545
  • Manufacturer Upc Number
    072053073386
  • UPC_NO
    072053073386

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text