1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
8550-1027
Micro-V Belt - K Size, 90.11 in Effective Length, 0.807 in Top Width
MI ITEM #
08834035
MFR #
8550-1027
Price
$87.72
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
GATES RUBBER CO 8550-1027
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
8550-1027
Micro-V Belt - K Size, 90.11 in Effective Length, 0.807 in Top Width
MI ITEM #
08834035
MFR #
8550-1027
Mfr description
DK060901 CENTURY? SERIES DUAL SIDED
For replacing original equipment belts on serpentine drives that require a higher degree of efficiency when transmitting power
Designed for small diameter pulleys and for use with or without automatic tensioners
Specially designed to resist wear and cracking due to overall reduced thickness in construction Broad coverage on unique applications
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$87
.72
/each
Add to Cart
Specifications
Dimensions
Overall Length
90.625 in
Weight
0.66 lb
Details
Manufacturer Catalog Number
8550-1027
Number Of Ribs
6
Product Type
Industrial Micro-V Belts
Section
K
UPC_NO
770075674016
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items