Motion
8550-1028
Micro-v Belt - K Belt Section:, 8 Ribs, 56.8500 in Overall Length
Mi Item #08834036
MFR #8550-1028
Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-v Belt - K Belt Section:, 8 Ribs, 56.8500 in Overall Length
Mi Item #08834036
MFR #8550-1028

Mfr description
DK080568 CENTURY? SERIES DUAL SIDED
  • For replacing original equipment belts on serpentine drives that require a higher degree of efficiency when transmitting power
  • Designed for small diameter pulleys and for use with or without automatic tensioners
  • Specially designed to resist wear and cracking due to overall reduced thickness in construction Broad coverage on unique applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.65/each

Specifications

Dimensions

  • Overall Length
    56.8500 in
  • Top Width
    1.0870 in, 28 mm
  • Weight
    0.56 lb

Details

  • Manufacturer Catalog Number
    8550-1028
  • Number Of Ribs
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    K
  • UPC_NO
    770075695622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)