1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
8556-0015
Stretch Fit® Micro-V Belt - K Size, 26.89 in Effective Length, 0.667 in Top Width
MI ITEM #
08834976
MFR #
8556-0015
Price
$23.48
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
GATES RUBBER CO 8556-0015
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
8556-0015
Stretch Fit® Micro-V Belt - K Size, 26.89 in Effective Length, 0.667 in Top Width
MI ITEM #
08834976
MFR #
8556-0015
Mfr description
K050268SF CENTURY? SERIES STRETCH FIT
Stretch Fit Drive Systems Demand Highly Engineered Solutions. Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems and Gates continues to add coverage to this growing market segment.
Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.
Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.48
/each
Add to Cart
Specifications
Dimensions
Overall Length
27.375 in
Weight
0.11 lb
Details
Manufacturer Catalog Number
8556-0015
Number Of Ribs
5
Product Type
Industrial Micro-V Belts
Section
K
UPC_NO
770075638421
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items