Motion
8556-0020
Stretch Fit® Micro-v Belt - K Belt Section:, 4 Ribs, 752 mm Overall Length
Mi Item #08834980
MFR #8556-0020
Price$43.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stretch Fit® Micro-v Belt - K Belt Section:, 4 Ribs, 752 mm Overall Length
Mi Item #08834980
MFR #8556-0020

Mfr description
K040296SF CENTURY? SERIES STRETCH FIT
  • Stretch Fit Drive Systems Demand Highly Engineered Solutions. Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems and Gates continues to add coverage to this growing market segment.
  • Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.
  • Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.53/each

Specifications

Dimensions

  • Overall Length
    752 mm
  • Top Width
    14 mm, 0.5600 in
  • Weight
    0.1 lb

Details

  • Manufacturer Catalog Number
    8556-0020
  • Number Of Ribs
    4
  • Product Type
    Industrial Micro-V Belts
  • Section
    K
  • UPC_NO
    770075677789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)