Motion
8556-0040
Stretch Fit® Micro-V Belt - K Size, 35.72 in Effective Length, 0.56 in Top Width
MI ITEM #08834997
MFR #8556-0040
List Price$66.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stretch Fit® Micro-V Belt - K Size, 35.72 in Effective Length, 0.56 in Top Width
MI ITEM #08834997
MFR #8556-0040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.48/each for your price

Overview

Mfr description
K040358SF CENTURY? SERIES STRETCH FIT
  • Stretch Fit Drive Systems Demand Highly Engineered Solutions. Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems and Gates continues to add coverage to this growing market segment.
  • Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.
  • Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling.
  • Specially formulated adhesive literally locks on to the cord - allowing the cord to elongate and stretch, but never lose tension.
  • Stretch Fit belts are single use only, and must be replaced if removed.

Specifications

  • Section
    K
  • Overall Length
    36.25 in
  • Number Of Ribs
    4
  • Weight
    0.12 lb
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    770075705994
  • Manufacturer Catalog Number
    8556-0040

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text