Motion
K040315SF
Micro V-Belt - K Belt Section:, 3 Ribs, 32 in Overall Length
MI ITEM #08835003
MFR #K040315SF
List Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - K Belt Section:, 3 Ribs, 32 in Overall Length
MI ITEM #08835003
MFR #K040315SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.33/each for your price

Overview

Mfr description
K040315SF GATES STRETCH FIT BELTS
  • Stretch Fit Drive Systems Demand Highly Engineered Solutions. Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems and Gates continues to add coverage to this growing market segment.
  • Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.
  • Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling.
  • Specially formulated adhesive literally locks on to the cord - allowing the cord to elongate and stretch, but never lose tension.
  • Stretch Fit belts are single use only, and must be replaced if removed.

Specifications

  • Section
    K
  • Overall Length
    32 in
  • Number Of Ribs
    3
  • Weight
    0.11 lb
  • Product Type
    Industrial Micro-V Belts
  • UPC_NO
    770075729297
  • Manufacturer Catalog Number
    8556-0047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text