Motion
T233
8595-0291 Automotive Timing Belt - T Series, 0.3150 in, 8 mm Pitch, 0.9450 in, 24 mm Width
MI ITEM #08835619
MFR #T233
List Price$45.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8595-0291 Automotive Timing Belt - T Series, 0.3150 in, 8 mm Pitch, 0.9450 in, 24 mm Width
MI ITEM #08835619
MFR #T233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.94/each for your price

Overview

Mfr description
T233 AUTOMOTIVE TIMING BELT

Specifications

  • Part Type
    Timing Belt
  • Belt Series
    T
  • Pitch
    0.3150 in, 8 mm
  • Overall Length
    40.0000 in
  • Overall Width
    0.9450 in, 24 mm
  • Number Of Toothed Sides
    1
  • Number Of Teeth
    127
  • Weight
    0.26 lbs
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text