Motion
T343
8595-0905 Automotive Timing Belt - T Series, 0.3750 in, 9.5 mm Pitch, 0.8700 in, 22 mm Width
MI ITEM #08835729
MFR #T343
List Price$87.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8595-0905 Automotive Timing Belt - T Series, 0.3750 in, 9.5 mm Pitch, 0.8700 in, 22 mm Width
MI ITEM #08835729
MFR #T343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.48/each for your price

Overview

Mfr description
T343 TIMING BELTS
  • PTFE-infused jackets to reduce frictional losses and tooth shear
  • High grade HNBR rubber for superior heat and contamination resistance
  • Premium tensile members providing maximum strength
  • Aramid reinforced nylon jackets and backside jackets for longer wear

Specifications

  • Part Type
    Timing Belt
  • Belt Series
    T
  • Pitch
    0.3750 in, 9.5 mm
  • Overall Length
    43.8800 in
  • Overall Width
    0.8700 in, 22 mm
  • Number Of Toothed Sides
    1
  • Number Of Teeth
    117
  • Weight
    0.4 lbs
  • Manufacturer Catalog
  • Additional Details
    Simply put, no one does Timing Belts with better design, or bigger market reach, than Gates. As a leading global manufacturer of OE Timing Belts, we've set the standard on creating aftermarket Timing Belts that meet or exceed OE standards of function, performance, and fit. Resistant to heat, wear, and contamination, Gates automotive timing belts have extensive coverage for millions of import and domestic vehicles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text