Motion
T075
8595-6430 Automotive Timing Belt - T Series, 0.3750 in, 9.5 mm Pitch, 1.3380 in, 34 mm Width
MI ITEM #08835758
MFR #T075
List Price$70.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8595-6430 Automotive Timing Belt - T Series, 0.3750 in, 9.5 mm Pitch, 1.3380 in, 34 mm Width
MI ITEM #08835758
MFR #T075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.33/each for your price

Overview

Mfr description
T075 TIMING BELTS
  • PTFE-infused jackets to reduce frictional losses and tooth shear
  • High grade HNBR rubber for superior heat and contamination resistance
  • Premium tensile members providing maximum strength
  • Aramid reinforced nylon jackets and backside jackets for longer wear

Specifications

  • Part Type
    Timing Belt
  • Belt Series
    T
  • Pitch
    0.3750 in, 9.5 mm
  • Overall Length
    32.6250 in
  • Overall Width
    1.3380 in, 34 mm
  • Number Of Toothed Sides
    1
  • Number Of Teeth
    87
  • Weight
    0.38 lbs
  • Manufacturer Catalog
  • Additional Details
    Simply put, no one does Timing Belts with better design, or bigger market reach, than Gates. As a leading global manufacturer of OE Timing Belts, we've set the standard on creating aftermarket Timing Belts that meet or exceed OE standards of function, performance, and fit. Resistant to heat, wear, and contamination, Gates automotive timing belts have extensive coverage for millions of import and domestic vehicles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text