Motion
8626-0023
Micro-v Belt - K Belt Section:, 6 Ribs, 87.4400 in Overall Length
Mi Item #08835958
MFR #8626-0023
Price$80.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro-v Belt - K Belt Section:, 6 Ribs, 87.4400 in Overall Length
Mi Item #08835958
MFR #8626-0023

Mfr description
K060874A CENTURY? SERIES ARAMID BELTS
  • Gates, the leader in automotive Serpentine belt drive systems, collaborates with OE manufacturers globally to continually evolve the performance and durability of belt drives. Certain vehicle engines require specific belt constructions, such as aramid tensile cord, to provide long belt life, and eliminate noise and vibration that are inherent on these drives. Utilizing this same technology for the Aftermarket, Gates offers Aramid cord belt for specified vehicles. This construction matches the OEM to assure a quiet and smooth functioning belt, with the same performance and durability as the OEM part. For guaranteed OE performance, use Gates Micro-V Aramid Serpentine Belts.
  • Essential for specific demanding accessory belt drives (Turbo, Diesel, high RPM).
  • Exact OEM aramid cord construction replacement - superior to polyester tensile cords that most serpentine belts come with.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.02/each

Specifications

Dimensions

  • Overall Length
    87.4400 in
  • Top Width
    0.8070 in, 20 mm
  • Weight
    0.43 lb

Details

  • Manufacturer Catalog Number
    8626-0023
  • Material
    EPDM
  • Number Of Ribs
    6
  • Product Type
    Industrial Micro-V Belts
  • Section
    K
  • UPC_NO
    770075714538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)