1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
K060919A
Micro V-Belt - K Belt Section:, 6 Ribs, 92.38 in Overall Length
MI ITEM #
08835960
MFR #
K060919A
Price
$115.07
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belts
Industrial Micro V-Belts
GATES RUBBER CO K060919A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
K060919A
Micro V-Belt - K Belt Section:, 6 Ribs, 92.38 in Overall Length
MI ITEM #
08835960
MFR #
K060919A
Mfr description
K060919A GATES ARAMID BELTS
Gates, the leader in automotive Serpentine belt drive systems, collaborates with OE manufacturers globally to continually evolve the performance and durability of belt drives. Certain vehicle engines require specific belt constructions, such as aramid tensile cord, to provide long belt life, and eliminate noise and vibration that are inherent on these drives. Utilizing this same technology for the Aftermarket, Gates offers Aramid cord belt for specified vehicles. This construction matches the OEM to assure a quiet and smooth functioning belt, with the same performance and durability as the OEM part. For guaranteed OE performance, use Gates Micro-V Aramid Serpentine Belts.
Essential for specific demanding accessory belt drives (Turbo, Diesel, high RPM).
Exact OEM aramid cord construction replacement - superior to polyester tensile cords that most serpentine belts come with.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$115
.07
/each
Add to Cart
Specifications
Dimensions
Overall Length
92.38 in
Weight
0.45 lb
Details
Manufacturer Catalog Number
8626-0025
Number Of Ribs
6
Product Type
Industrial Micro-V Belts
Section
K
UPC_NO
770075721611
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items