Specifications
Dimensions
- Belt Height5/16 in
- Effective Length66.24 in
- Nominal Outside Length66 in
- Top Width Per Strand1/2 in
- Weight0.5 lbs
Details
- Cogged/SmoothSmooth
- Cord MaterialAramid
- MaterialSynthetic Rubber - Polychloroprene
- Number Of Strands1
- Product TypeIndustrial V-Belts
- SectionA
- UPC_NO770075319122
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)