Overview
Mfr description
3/5VP213.68 TRANSIT BUS BELTS
- Static conductive (ISO 1813) (except for 8VP) and as such can be used in the conditions described in the Directive 2014/34/EU- ATEX
- Features a multiple layer tie band that provides excellent lateral rigidity to prevent belts from turning over or from coming off the drive
- Gates curves provide full contact with pulley grooves for uniform loading of cords, uniform wear and increased belt life
- The belt will not catch fire from heat build-up, even with severe slippage
- At least 40% higher power ratings than standard construction V-belts
- Fiber-loaded compound for improved belt stability
- Temperature Range: -30C to +60C (-22F to +140F)
- Aramid tensile cords easily handle shock loads
- Strong tie band joins the back of all belts
- No need for constant belt re-tensioning
- Available on demand in matched sets
- Double layer bare back fabric cover
- Flex bonded aramid tensile cords
- Less maintenance, less downtime
- REACH and RoHS 2 compliant.
Specifications
- Manufacturer Upc Number770075467854
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data