Motion
5525
COOLRUNNER™ 92205379 Automotive Reefer Belt - B Size, 1 Section, 0.69 in Width, 117.75 in OAL, COOLRUNNER Series
MI ITEM #08836828
MFR #5525
List Price$119.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLRUNNER™ 92205379 Automotive Reefer Belt - B Size, 1 Section, 0.69 in Width, 117.75 in OAL, COOLRUNNER Series
MI ITEM #08836828
MFR #5525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.79/each for your price

Overview

Mfr description
5525 REFRIGERATION BELTS

Specifications

  • Number Of Sections
    1
  • Top Width
    0.69 in
  • Overall Length
    117.75 in
  • Section Size
    B
  • Series
    COOLRUNNER
  • Application
    Refrigeration Trailers
  • Angle
    40 °
  • Outside Circumference
    117.95 in
  • UPC_NO
    072053406313
  • Weight
    1.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text