Motion
2/5V975
Narrow Super HC V-Belt - 5V, 5/8 in Top Width, 2 Strand, 97.50 in Nominal Outside Length, Smooth
MI ITEM #08836856
MFR #2/5V975
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Super HC V-Belt - 5V, 5/8 in Top Width, 2 Strand, 97.50 in Nominal Outside Length, Smooth
MI ITEM #08836856
MFR #2/5V975

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2/5V975 HEAVY DUTY POWERBAND -
  • Flex-Bonded tensile cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration
  • Flex-Weave cover is a patented fabric construction for longer life, providing extended protection to the belt core from oil, dirt and heat
  • Concave sidewalls provide proper cord support and full contact with the sheave-groove for equal loading and uniform wear
  • Gates Curves provide full contact with pulley grooves for uniform loading of cords, uniform wear and increased belt life
  • The Tie Band assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming off the drive
  • Strong band controls belt-to-belt distance and prevents sideways bending
  • Super HC PowerBand is available in SPB, SPC, 3V(9J), 5V(15J) and 8V(25J) sections

Specifications

  • Section
    5V
  • Number Of Strands
    2
  • Nominal Outside Length
    97.50 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Material
    Synthetic Rubber - Polychloroprene
  • Manufacturer Upc Number
    072053235487
  • UPC_NO
    072053235487
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought