Motion
2/5VX930
Narrow Super HC Powerband V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 93 in Nominal Outside Length, Cogged
MI ITEM #08836932
MFR #2/5VX930
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Super HC Powerband V-Belt - 5VX, 5/8 in Top Width, 2 Strand, 93 in Nominal Outside Length, Cogged
MI ITEM #08836932
MFR #2/5VX930

Mfr description
2/5VX930 HEAVY DUTY POWERBAND -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    93 in
  • Top Width
    1-1/4 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    072053822151
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    5VX
  • UPC_NO
    072053822151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)