Motion
5553
COOLRUNNER™ 94940008 Automotive Reefer Belt - 3V Size, 2 Section, 0.80 in Width, 69.58 in OAL, COOLRUNNER Series
MI ITEM #08836958
MFR #5553
List Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOLRUNNER™ 94940008 Automotive Reefer Belt - 3V Size, 2 Section, 0.80 in Width, 69.58 in OAL, COOLRUNNER Series
MI ITEM #08836958
MFR #5553

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.03/each for your price

Overview

Mfr description
5553 REFRIGERATION BELTS

Specifications

  • Number Of Sections
    2
  • Top Width
    0.80 in
  • Overall Length
    69.58 in
  • Section Size
    3V
  • Series
    COOLRUNNER
  • Application
    Refrigeration Trailers
  • Angle
    38 °
  • Width Per Strand
    0.38 in
  • Outside Circumference
    70.4 in
  • UPC_NO
    770075715580
  • Weight
    0.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text