Motion
PL30208
PL30208
Mi Item #08836970
MFR #PL30208
Price$95.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PL30208
Mi Item #08836970
MFR #PL30208

Mfr description
PL30208 RECREATIONAL BELTS - POWERLINK
  • We've specially designed our PowerLink® drive belts for your motorized Continuous Variable Transmission (CVT) applications, including street-legal, step-through scooters, and Go-Karts. Gates PowerLink® belts are available in two types: Conventional belt, which offers OE-equivalent performance and exceptional durability, and our Premium belt, designed for reliable durability in your high performance applications.
  • Exact speed control.
  • Maximum speed adjustment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.80/each

Specifications

Dimensions

  • Groove Angle
    30 °
  • Overall Length
    27.09 in
  • Top Width
    16.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)