Motion
PL30801
PowerLink® 9807-1801 Variable Speed Belt - 22 in Top Width, 32.80 in Overall Length
MI ITEM #08836986
MFR #PL30801
List Price$222.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLink® 9807-1801 Variable Speed Belt - 22 in Top Width, 32.80 in Overall Length
MI ITEM #08836986
MFR #PL30801

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$222.76/each for your price

Overview

Mfr description
PL30801 RECREATIONAL BELTS - POWERLINK
  • We've specially designed our PowerLink® drive belts for your motorized Continuous Variable Transmission (CVT) applications, including street-legal, step-through scooters, and Go-Karts. Gates PowerLink® belts are available in two types: Conventional belt, which offers OE-equivalent performance and exceptional durability, and our Premium belt, designed for reliable durability in your high performance applications.
  • Exact speed control.
  • Maximum speed adjustment.
  • Fast and easy acceleration.
  • Smooth scooter operation.
  • For applications with 50-150cc range.

Specifications

  • Top Width
  • Overall Length
    32.8000 in
  • Groove Angle
    28 °
  • Cross Section
    RVS-R
  • Pitch Length
    801 mm
  • Outside Circumference
    32.80 in
  • Manufacturer Upc Number
    770075238157
  • UPC_NO
    770075238157

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text