Motion
PL20507
PowerLink® 9808-1507 Variable Speed Belt - 18 in Top Width, 26.34 in Overall Length
MI ITEM #08837004
MFR #PL20507
List Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLink® 9808-1507 Variable Speed Belt - 18 in Top Width, 26.34 in Overall Length
MI ITEM #08837004
MFR #PL20507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.27/each for your price

Overview

Mfr description
PL20507 RECREATIONAL BELTS - POWERLINK
  • We've specially designed our PowerLink® drive belts for your motorized Continuous Variable Transmission (CVT) applications, including street-legal, step-through scooters, and Go-Karts. Gates PowerLink® belts are available in two types: Conventional belt, which offers OE-equivalent performance and exceptional durability, and our Premium belt, designed for reliable durability in your high performance applications.
  • Exact speed control.
  • Maximum speed adjustment.
  • Fast and easy acceleration.
  • Smooth scooter operation.
  • For applications with 50-150cc range.

Specifications

  • Top Width
  • Overall Length
    26.3400 in
  • Groove Angle
    30 °
  • Cross Section
    RVS-R
  • Pitch Length
    507 mm
  • Outside Circumference
    26.34 in
  • Manufacturer Upc Number
    770075280187
  • UPC_NO
    770075280187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought