Motion
PL20708
PowerLink® 9808-1708 Variable Speed Belt - 20 in Top Width, 33.15 in Overall Length
MI ITEM #08837010
MFR #PL20708
List Price$71.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLink® 9808-1708 Variable Speed Belt - 20 in Top Width, 33.15 in Overall Length
MI ITEM #08837010
MFR #PL20708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.31/each for your price

Overview

Mfr description
PL20708 RECREATIONAL BELTS - POWERLINK
  • We've specially designed our PowerLink® drive belts for your motorized Continuous Variable Transmission (CVT) applications, including street-legal, step-through scooters, and Go-Karts. Gates PowerLink® belts are available in two types: Conventional belt, which offers OE-equivalent performance and exceptional durability, and our Premium belt, designed for reliable durability in your high performance applications.
  • Exact speed control.
  • Maximum speed adjustment.
  • Fast and easy acceleration.
  • Smooth scooter operation.
  • For applications with 50-150cc range.

Specifications

  • Top Width
  • Overall Length
    33.1500 in
  • Groove Angle
    30 °
  • Cross Section
    RVS-R
  • Pitch Length
    708 mm
  • Outside Circumference
    33.15 in
  • Manufacturer Upc Number
    770075238393
  • UPC_NO
    770075238393

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text