1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
47C4368
G-Force™ Recreational Belt - 1.48 in Width, 44.8500 in Length, 26 ° Groove Angle, Rubber Material
Mi Item #
08837012
MFR #
47C4368
Price
$384.42
/each
Qty
Add to Cart
Previous Page
Home
GATES RUBBER CO 47C4368
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
47C4368
G-Force™ Recreational Belt - 1.48 in Width, 44.8500 in Length, 26 ° Groove Angle, Rubber Material
Mi Item #
08837012
MFR #
47C4368
Mfr description
47C4368 RECREATIONAL BELTS - G-FORCE
WHY G-FORCE™ C12™ BELTS?
STRENGTH: The first CVT belt utilizing carbon tensile cord for minimal stretch and extraordinary strength.
FLEXIBILITY: High-performance neoprene with a trapezoidal topnotch and rounded bottom cog design maximizing heat control and flexibility.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$384
.42
/each
Add to Cart
Specifications
Dimensions
Groove Angle
26 °
Overall Length
44.8500 in
Top Width
1.48 in
Details
Material
Rubber
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items