Motion
71G2776
G-Force™ 9828-1060 Variable Speed Belt - 0.71 in Top Width, 28.65 in Overall Length
MI ITEM #08837022
MFR #71G2776
Price$139.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
G-Force™ 9828-1060 Variable Speed Belt - 0.71 in Top Width, 28.65 in Overall Length
MI ITEM #08837022
MFR #71G2776

Mfr description
71G2776 RECREATIONAL BELTS - G-FORCE
  • WHY G-FORCE™ CVT BELTS?
  • Delivers performance, durability, simplicity and value in extreme off-road environments.
  • Flexible, high-performance materials enable grab and go mobility and responsive acceleration.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.87/each

Specifications

Dimensions

  • Groove Angle
    32 °
  • Overall Length
    28.6500 in
  • Pitch Length
    776 mm
  • Top Width  
    0.7100 in

Details

  • Cross Section
    RVS-R
  • Manufacturer Upc Number
    770075765424
  • Outside Circumference
    28.65 in
  • UPC_NO
    770075765424

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)