1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO (NRB)
AS6590;PDL225
Needle Roller Thrust Bearing - 90 mm OD
MI ITEM #
08837068
MFR #
AS6590;PDL225
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
JTEKT KOYO (NRB) AS6590;PDL225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO (NRB)
AS6590;PDL225
Needle Roller Thrust Bearing - 90 mm OD
MI ITEM #
08837068
MFR #
AS6590;PDL225
Mfr description
AS6590;PDL225 THRUST WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
65 mm
Outside
Diameter
90 mm
Overall Width
1 mm
Weight
0.097 lbs
Details
Bearing Material
1074 Steel
Bore Type
Round
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Max Operating Temperature
110 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items