Motion
AXK120155;PDL225

JTEKT KOYO (NRB)
AXK120155;PDL225

Needle Roller Thrust Bearing - 120 mm Bore, 155 mm OD
MI ITEM #08837069
MFR #AXK120155;PDL225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
AXK120155;PDL225

Needle Roller Thrust Bearing - 120 mm Bore, 155 mm OD
MI ITEM #08837069
MFR #AXK120155;PDL225

Mfr description
AXK120155;PDL225 THRUST WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    155 mm
  • Overall Width
    4 mm
  • Weight
    0.407 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    2700 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)