Motion
AXK6590;PBL225

JTEKT KOYO (NRB)
AXK6590;PBL225

Needle Roller Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #08837070
MFR #AXK6590;PBL225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
AXK6590;PBL225

Needle Roller Thrust Bearing - 65 mm Bore, 90 mm OD
Mi Item #08837070
MFR #AXK6590;PBL225

Mfr description
AXK6590;PDL225 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    3 mm
  • Weight
    0.036 kg

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    4600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)