Motion
FNT-821;PDL125

JTEKT KOYO (NRB)
FNT-821;PDL125

Thrust Bearing Assembly - 8 mm Bore, 21 mm OD
Mi Item #08837071
MFR #FNT-821;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
FNT-821;PDL125

Thrust Bearing Assembly - 8 mm Bore, 21 mm OD
Mi Item #08837071
MFR #FNT-821;PDL125

Mfr description
FNT-821;PDL125 THRUST BEARING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    21 mm
  • Overall Width
    2 mm
  • Weight
    0.006 lbs

Details

  • Bearing Material
    52100 Steel
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    20000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)