Motion
NTA-1828;PDL449

JTEKT KOYO (NRB)
NTA-1828;PDL449

Thrust Bearing - 1.1250 in Bore, 1.7500 in OD
MI ITEM #08837074
MFR #NTA-1828;PDL449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-1828;PDL449

Thrust Bearing - 1.1250 in Bore, 1.7500 in OD
MI ITEM #08837074
MFR #NTA-1828;PDL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Outside Diameter  
    1.7500 in
  • Overall Width
    0.0781 in
  • Weight
    0.016 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    9600 rpm

Overview

Mfr description
NTA-1828;PD;L449 THRUST BEARING ASSY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought