Motion
NTA-3648;PBL449

JTEKT KOYO (NRB)
NTA-3648;PBL449

Thrust Bearing - 2.2500 in Bore, 3.0000 in OD
MI ITEM #08837076
MFR #NTA-3648;PBL449
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-3648;PBL449

Thrust Bearing - 2.2500 in Bore, 3.0000 in OD
MI ITEM #08837076
MFR #NTA-3648;PBL449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
NTA-3648;PBL449 THRUST BEARING ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Max Rpm
    5600 rpm
  • Cage Type
    Riveted
  • Overall Width
    0.0781 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Max Operating Temperature
    110 °C
  • Weight
    0.036 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text