Motion
NTA-4052;PDL125

JTEKT KOYO (NRB)
NTA-4052;PDL125

Thrust Bearing - 2.5000 in Bore, 3.2500 in OD
MI ITEM #08837077
MFR #NTA-4052;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-4052;PDL125

Thrust Bearing - 2.5000 in Bore, 3.2500 in OD
MI ITEM #08837077
MFR #NTA-4052;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NTA-4052;PD;L125 THRUST BEARING ASSY

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Max Rpm
    5100 rpm
  • Cage Type
    Riveted
  • Overall Width
    0.0781 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Max Operating Temperature
    110 °C
  • Weight
    0.039 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text