Motion
NTA-411;PBL449

JTEKT KOYO (NRB)
NTA-411;PBL449

Thrust Bearing - 0.2500 in Bore, 0.6870 in OD
Mi Item #08837078
MFR #NTA-411;PBL449
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NTA-411;PBL449

Thrust Bearing - 0.2500 in Bore, 0.6870 in OD
Mi Item #08837078
MFR #NTA-411;PBL449

Mfr description
NTA-411;PBL449 THRUST BEARING ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.6870 in
  • Overall Width
    0.0781 in
  • Weight
    0.004 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    1010 Steel
  • Cage Type
    Riveted
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
  • Max Rpm
    26000 rpm
  • Product Type
    Needle Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)