Specifications
Dimensions
- Bore Diameter2.0000 in
- Outside Diameter2.7500 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRoller Thrust Bearing Washers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)