Motion
TRB-3446;PDL125

JTEKT KOYO (NRB)
TRB-3446;PDL125

Thrust Bearing - 2.8750 in OD
MI ITEM #08837086
MFR #TRB-3446;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRB-3446;PDL125

Thrust Bearing - 2.8750 in OD
MI ITEM #08837086
MFR #TRB-3446;PDL125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRB-3446;PD;L125 THRUST WASHER

Specifications

  • Outside Diameter
  • Bearing Material
    1074 Steel
  • Bore Diameter
    2.1250 in
  • Manufacturer Product Page
  • Bore Type
    Round
  • Overall Width
    0.0630 in
  • Weight
    0.049 lbs
  • Manufacturer Catalog
  • Max Operating Temperature
    110 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text