Motion
TRC-1220;PDL125

JTEKT KOYO (NRB)
TRC-1220;PDL125

Thrust Bearing - 1.2500 in OD
Mi Item #08837088
MFR #TRC-1220;PDL125
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
TRC-1220;PDL125

Thrust Bearing - 1.2500 in OD
Mi Item #08837088
MFR #TRC-1220;PDL125

Mfr description
TRC-1220;PD;L125 THRUST WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter  
    1.2500 in
  • Overall Width
    0.0950 in
  • Weight
    0.019 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    110 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)