Motion
TL3020-1-5/8

TB WOODS
TL3020-1-5/8

Taper Lock Bushing - 3020 Series, 1-5/8 in Bore, Steel Material
MI ITEM #08837165
MFR #TL3020-1-5/8
Price$213.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL3020-1-5/8

Taper Lock Bushing - 3020 Series, 1-5/8 in Bore, Steel Material
MI ITEM #08837165
MFR #TL3020-1-5/8

Mfr description
TL3020-1-5/8 TAPER LOCK BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.57/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672169820
  • Wrench Torque
    800 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)