Motion
R5-4203-HB04AA

VICKERS BY DANFOSS
R5-4203-HB04AA

Cylinder Piston Rods
MI ITEM #08837202
MFR #R5-4203-HB04AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
R5-4203-HB04AA

Cylinder Piston Rods
MI ITEM #08837202
MFR #R5-4203-HB04AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R5-4203-HB04AA PISTON ROD
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Cylinder Piston Rods
  • Application
    In cylinder assembly
  • Package Contents
    Piston rod
  • Product Height
    0.53 in
  • Product Length
    12.19 in
  • Product Width
    0.53 in
  • Rod Diameter
    0.531 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text