Motion
FYTB 20 TF/VA228

SKF
FYTB 20 TF/VA228

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Non-Contact Seal
Mi Item #08837232
MFR #FYTB 20 TF/VA228
Price$397.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTB 20 TF/VA228

Two-Bolt Flange Ball Bearing Unit - 20 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Non-Contact Seal
Mi Item #08837232
MFR #FYTB 20 TF/VA228

Mfr description
FYTB 20 TF/VA228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5433 in, 90 mm
  • Bolt Size
    0.3937 in;10 mm
  • Bore Diameter  
    20 mm
  • Housing Width
    1.1614 in;29.50 mm
  • Inner Ring Width
    1.2205 in, 31 mm
  • Overall Length
    2.3819 in, 60.50 mm
  • Overall Width
    1.2205 in, 31 mm
  • Weight
    0.97 lbs

Details

  • Bearing Material
    High Temperature Steel
  • Bearing Type
    Ball
  • Bore Shape
    Oval
  • Bore Type
    Cylindrical
  • Coating
    Zinc-coated;Manganese Phosphate Coated
  • Description
    Oval flanged ball bearing unit with set screw locking, high temperature, cast iron housing, ISO$
  • Dynamic Load Capacity
    2855 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Material
    Cast Iron
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Lubricant
    Solid Lubricant
  • Max Rpm
    260 rpm
  • Maximum Speed
    260 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Non-Contact
  • Series
    FYTB
  • Static Load Capacity
    1472 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)