Motion
MXW25TN-100
MXW25TN-100
MI ITEM #08837854
MFR #MXW25TN-100
Price$1,507.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXW25TN-100
MI ITEM #08837854
MFR #MXW25TN-100

Mfr description
MXW25TN-100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,507.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Standard (w/Urethane Bumper)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Mechanically Coupled
  • Body Type
    Slide Table
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cushion Type
    Urethane Bumpers
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    TN-100
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Mounting Type
    Slider
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch Capable, Rohs Compliant, Standard (W, Urethane Bumper)
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXW
  • Special Applications
    Food grade grease option
  • Stroke Adjuster Type
    Internal Bumper
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)