Motion
91193094
1-1/2" Diam, Coarse Pitch, 2" LOC, 6 Flute Cobalt Roughing Square End Mill TiN Finish, 4-1/4" OAL, 3/4" Shank Diam, Single End, Centercutting, 30° Helix
MI ITEM #08837871
MFR #91193094
Price$463.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam, Coarse Pitch, 2" LOC, 6 Flute Cobalt Roughing Square End Mill TiN Finish, 4-1/4" OAL, 3/4" Shank Diam, Single End, Centercutting, 30° Helix
MI ITEM #08837871
MFR #91193094

Mfr description
91193094 1-1/2" DIA, COARSE PITCH, 2"
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$463.70/each

Specifications

Dimensions

  • Helix Angle
    30.00
  • Length of Cut
    2 in
  • Mill Diameter
    1-1/2 in
  • Overall Length
    4-1/4 in
  • Pitch
    Coarse
  • Shank Diameter
    3/4 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    6
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)