Motion
CDBA2G63-600-RL-A53

SMC CORP OF AMERICA
CDBA2G63-600-RL-A53

Tie Rod Air Cylinder - 63 mm Bore, 600 mm Stroke, Rear Flange Mount
Mi Item #08837911
MFR #CDBA2G63-600-RL-A53
Price$340.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2G63-600-RL-A53

Tie Rod Air Cylinder - 63 mm Bore, 600 mm Stroke, Rear Flange Mount
Mi Item #08837911
MFR #CDBA2G63-600-RL-A53

Mfr description
CDBA2G63-600-RL-A53
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.65/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke
    600 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)