Motion
CXSJL10P-30
Cyl, Compact, Ball Bearing
Mi Item #08837922
MFR #CXSJL10P-30
Price$181.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Compact, Ball Bearing
Mi Item #08837922
MFR #CXSJL10P-30

Mfr description
CXSJL10P-30
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.38/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Axial Direction Ported, Ball Bush Bearing
  • Piping Type
    Axial Direction Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    CXSJ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)